Lever Lock Female 4 x 4 Urt Female - LLF44URTF

Order Code: ZT5429198S

£409.99 Inc VAT (20%)


Description

4" URT Female x 4" Female Coupling, Lever Lock Water Pump Coupling, Ungalvanised Steel, Maximum Working Pressure 12 bar, DALLAI

Specifications for Lever Lock Female 4 x 4 Urt Female - LLF44URTF
  • Thread Type
    URT
  • Product Type
    Industrial
  • Material
    UnSteel Galvanised