Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
Male Hosetail Metric M16 x 1.5 ID 3/8" - MHM16/06
By Hosefit
Order Code:
ZT3744255S
£5.99
Inc VAT (20%)
£6.99
14% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Fri, 4th Apr
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/male-hosetail-metric-m16-x-1-5-id-3-8th-inch-mhm16-06/p/ZT3744255S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
Brass hosetail
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Male Hosetail Metric M16 x 1.5 ID 3/8" - MHM16/06
Material
Brass
Product Type
Industrial
Thread Type
Metric