Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
1/4" BSPT x 1/2" Bore Male Thread Tail Piece
By Kobe Red Line
3 Reviews
Order Code:
ZT1065583X
£0.79
each
Inc VAT (20%)
£3.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
3.95
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/quarter-inch-bspt-x-half-inch-bore-male-thread-tail-piece/p/ZT1065583X
Add to quotation
Schedule an order and save 5%
View all Coupling Adaptors & Tailpieces
Description
For connecting a hose to a female threaded fitting.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 1/4" BSPT x 1/2" Bore Male Thread Tail Piece
Product Type
Tailpieces
Surface Finish
Zinc Plated
Thread Type
BSPT
Material
Steel
Thread Sizes Male
1/4in
Weight Each
20g
Thread Size
1/4in.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome