Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
Quick Connect Coupling with Female Thread 1/2" (Brass) OC40F/B
By ASTA
Order Code:
ZT3738050S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/quick-connect-coupling-with-female-thread-half-inch-brass-oc40f-b/p/ZT3738050S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
Quick Connect Coupling With Female Thread 1/2" (Brass) OC40F/B
Tags:
#BulkDiscount
Specifications
Specifications for Quick Connect Coupling with Female Thread 1/2" (Brass) OC40F/B
Product Type
Quick Connect Coupling
Thread Type
Female
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome