S.steel Male Stud 8mm R1/8in Tapered - MX110818

Order Code: ZT5430653S

£33.99 Inc VAT (20%)


Description

1/8" BSP Taper x 8mm Outside Diameter, Male Stud, Stainless Steel, Working Temperature -20° C to +70°C, Maximum Working Pressure 250 bar, C Matic

Specifications for S.steel Male Stud 8mm R1/8in Tapered - MX110818
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel
  • Thread Type
    BSPT