Safety Pin, for Connector Plate, 4.5mm

Order Code: ZT2732566S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Safety pin, for connector plate, 4.5 mm. Supplied = assembled. Category = shelf units. Product type = mounting materials. Material = steel, zinc plated. Colour = silver. For ORION PLUS plug in system.

Specifications for Safety Pin, for Connector Plate, 4.5mm
  • Material
    Steel, Zinc Plated
  • Product Type
    Mounting Materials
  • Supplied
    Assembled
  • Colour
    Silver