0
1
2

Screwed Pcl Adapter Female 1/8"BSP

Order Code: ZT3378289S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Compatible only with XF couplings. Free airflow rate at 87psi (6bar) : 77cfm (2200L/min) Maximum Working Pressure - 35 Bar (508psi) Manufactured in the UK. Hardened steel construction with corrosive resistant finish. High Flow Rate - 77cfm at 87psi enhances tool efficiency.

• Compatible only with XF couplings.
• Free airflow rate at 87psi (6bar) : 77cfm (2200L/min) .
• Max. Working Pressure - 35 Bar (508psi) .
• Manufactured in the UK.
• Hardened steel construction with corrosive resistant finish.
• High Flow Rate - 130cfm at 100psi enhances tool efficiency.
• Model No. AC89

See full description
Specifications for Screwed Pcl Adapter Female 1/8"BSP
  • MFR Part No.
    AC89
  • Thread Size
    1/8in BSP
  • Type
    Female Thread