Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
Tail 1/4" Nut - 1/4" (6MM) Tail
By Parweld
Order Code:
ZT1247805P
Qty of 10 for
£17.90
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 199
£1.79
0%
200 - 499
£1.72
4%
500 - 999
£1.65
8%
1000 - 1999
£1.58
11.5%
2000 +
£1.50
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Mon, 13th Jan
In Stock
GBP
17.90
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/tail-quarter-inch-nut-quarter-inch-6mm-tail/p/ZT1247805P
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
TAIL 1/4" NUT- 1/4" (6MM) TAIL
Tags:
#BulkDiscount
Specifications
Specifications for Tail 1/4" Nut - 1/4" (6MM) Tail
Thread Size
01-Aprin
Product Type
Tail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome