3/4in BSP x 3/4in BSP Female/Female - 12G-12G-FF-10K

Order Code: ZT5370273S

£82.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female x 3/4" BSP Parallel Female, 10, 000 psi Rated Steel Adaptor, Swivel, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 3/4in BSP x 3/4in BSP Female/Female - 12G-12G-FF-10K
  • Thread Size B
    3/4in
  • Thread Size A
    3/4in
  • Material
    Stainless Steel
  • Product Type
    Hydraulic