3/4in System Coupling 3/4inBSP Female - 63500A3

Order Code: ZT5403241S

£15.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Coupling, Non Valved, 3/4" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 3/4in System Coupling 3/4inBSP Female - 63500A3
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated