3/4in System 3/4inBSP Female Thread - 63610A3

Order Code: ZT5403282S

£10.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Plug, Non Valved, 3/4" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 3/4in System 3/4inBSP Female Thread - 63610A3
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated