Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
USB-C (M) to USB 3.1 (F) Adapter J154068
By V7
Order Code:
ZT1480277S
£8.99
each
Inc VAT (20%)
£377.58 minimum order value
Quantity
Price
Discount
1 - 49
£8.99
0%
50 +
£8.63
4%
Add to basket
Minimum order quantity: 42.
Get it by
Fri, 17th Jan
In Stock
GBP
377.58
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/usb-c-m-to-usb-3-1-f-adapter-j154068/p/ZT1480277S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
Usb-C (M) To Usb 3.1(F) Adaptor Male Usb-C To Female Usb A 3.1
Tags:
#BulkDiscount
Specifications
Specifications for USB-C (M) to USB 3.1 (F) Adapter J154068
Depth
30mm
Height
7mm
Width
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome