Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic Connectors & Fittings
/
Coupling Adaptors & Tailpieces
WI2S 1/8in Socket Coupling Wrought Iron
Order Code:
ZT5128221S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.12
6%
50 +
£1.05
12%
1
Add to basket
Get it in
11-13
working days
Add to quotation
View all Coupling Adaptors & Tailpieces
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for WI2S 1/8in Socket Coupling Wrought Iron
Material
Wrought Iron
Size
1/8in
Product Type
Socket Coupling
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome