Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Couplings, Collars, & Adaptors
Coupling Inserts
Lever Lock 30 Degree Bend - 133mm - LL30B5
By DALLAI
Order Code:
ZT5428564S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-inserts/lever-lock-30-degree-bend-133mm-ll30b5/p/ZT5428564S
Add to quotation
View all Coupling Inserts
Description
133mm Coupling, Lever Lock Water Pump Coupling, 30° Bend, Galvanised Steel, DALLAI
Specifications
Specifications for Lever Lock 30 Degree Bend - 133mm - LL30B5
Material
Steel Galvanised
Coupling Size
133mm
Product Type
Industrial