Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Couplings, Collars, & Adaptors
Coupling Inserts
Lever Lock 45 Bend 3in x 3in - LL45B33
By DALLAI
Order Code:
ZT5428509S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-inserts/lever-lock-45-bend-3in-x-3in-ll45b33/p/ZT5428509S
Add to quotation
View all Coupling Inserts
Description
76mm Coupling, Lever Lock Water Pump Coupling, 45° Bend, Galvanised Steel, DALLAI
Specifications
Specifications for Lever Lock 45 Bend 3in x 3in - LL45B33
Material
Steel Galvanised
Product Type
Industrial
Coupling Size
76mm