Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Couplings, Collars, & Adaptors
Coupling Inserts
Lever Lock 45 Bend 5in - LL45B5
By DALLAI
Order Code:
ZT5428818S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-inserts/lever-lock-45-bend-5in-ll45b5/p/ZT5428818S
Add to quotation
View all Coupling Inserts
Description
133mm Coupling, Lever Lock Water Pump Coupling, 45° Bend, Galvanised Steel, DALLAI
Specifications
Specifications for Lever Lock 45 Bend 5in - LL45B5
Coupling Size
133mm
Material
Steel Galvanised
Product Type
Industrial