Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Couplings, Collars, & Adaptors
Coupling Inserts
Lever Lock Female Flange Table E 6 - LLFFE166
By DALLAI
Order Code:
ZT5429578S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-inserts/lever-lock-female-flange-table-e-6-llffe166/p/ZT5429578S
Add to quotation
View all Coupling Inserts
Description
159mm Female Coupling, Lever Lock Water Pump Coupling, Flanged, Table E, Galvanised Steel, DALLAI
Specifications
Specifications for Lever Lock Female Flange Table E 6 - LLFFE166
Material
Steel Galvanised
Product Type
Industrial
Coupling Size
159mm