Green Compound Aviation Snips Right Cut 250mm (10in) FAIAS10G

Order Code: ZT1278482P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull Lightweight Aviation Tinsnips manufactured to a high specification which includes a safety locking latch, strong opening spring and slip guards for protection on each handle. Designed to cut up to 1. 2mm sheet steel, non-ferrous material, vinyls, plastic and rubber. Formed blades in satin finish are serrated to prevent sheet metal slipping. Specification Length 250mm (10in). Cutting Capacity Sheet Steel 1.2mm. These Faithfull Compound Aviation Snips have the following specification Cut Type Right. Length 250mm (10in). Cutting Capacity Sheet Steel 1.2mm.

See full description
Specifications for Green Compound Aviation Snips Right Cut 250mm (10in) FAIAS10G
  • MFR Part No.
    ATS-R
  • Type
    Right
  • Length
    250mm (10in)
  • Snip Type
    Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome