M-6R 9.1/4" Offset Heavy Duty Compound Snips

Order Code: ZT1007406X

£22.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Offset Cut (Heavy-Duty)
Cuts left and straight, the offset blades keep hands clear of metal. Non-slip serrated jaw of molybdenum steel for compound lever action which withstands strain of cutting heavy stock and tight curves. Cuts low carbon cold rolled steel. Spring-action for fast, effortless feed, handle of high tensile strength alloy steel exceeds hand power limit. Non-slip, textured grips and safety latch for superior control and a handy hanging hole.

Non-slip serrated jaws are made of wear-resistant molybdenum steel with a compound lever action to provide extra strength. Cuts low carbon cold rolled steel. Self-opening action for fast, effortless feed, with a built in convenient, protective safety latch.

See full description
Specifications for M-6R 9.1/4" Offset Heavy Duty Compound Snips
  • Handle Material
    Alloy Steel
  • Overall Length
    250mm
  • Compatible Materials
    Steel
  • Maximum Cutting Thickness
    1.2mm
    0.46mm
  • Blade Material
    Molybdenum Steel
  • Type of Cut
    Straight
    Left
  • MFR Part No.
    M-6R
  • Handle Shape
    Offset
  • Type
    Aviation Snips
  • For Use With
    Compound Snips
    591-214
    591-215
  • Number of Pieces
    1
  • Operation Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome