METAL REPAIR Compound 56g ROC64012

Order Code: ZT1458286S

£20.99 Inc VAT (20%)


Description

ROCOL METAL REPAIR Compound is a solvent free, permanent metal repair putty which can be used to repair castings, valve and pump components. Binds to a wide range of substrates metal, glass, ceramic, concrete, fibreglass and wood. Eliminates the need for welding and brazing. It can be applied underwater. Specification Cure Time 4 Minutes Full Cure 1 Hour Permanent Strength up to 23MPa Temperature Range up to +150C

See full description
Specifications for METAL REPAIR Compound 56g ROC64012
  • MFR Part No.
    ROC64012
  • Type
    Sealant
  • Size
    56g
  • Sundries Type
    Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome