Metal Repair Compound 56g

Order Code: ZT1026755P

£18.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

4 minute cure time and full use after just 1 hour
Binds to a wide range of substrates: metal, glass, ceramic, concrete, fibreglass and wood
Eliminates the need for welding and brazing
Can be applied underwater.
Permanent strength up to 23MPa and Temperature range up to +150°C

See full description
Specifications for Metal Repair Compound 56g
  • Product Type
    Metal Repair Compound
  • Compressive Strength
    80
  • For Use On
    Ferrous Metals
    Aluminium
    Fiberglass
    Wood
    Glass
    Concrete
    Ceramic
  • Container Size
    56 g
  • Operating Temperature Range
    -40 to 150°
  • Features
    4 Minute Cure Time
    Binds to a Wide Range of Substrates; Eliminates the Need for Welding and Brazing
    Permanent Strength Up to 23mpa
    Can be Applied Underwater
    Full Use After Just 1 Hour
  • Drying Time
    24Hours @ 20°C