0
1

RTD Metal Cutting Compound 5KG

Order Code: ZT1035722X

£249.99 Inc VAT (20%)


Description

The RTD Metal Cutting Compound from Rocol® is a soft paste with a low melting-point formulated to doubles tool life. Suitable for a variety of cutting operations including reaming, tapping and drilling. This compound is ideal for use on all metals including hardened steels, nimonic alloys and titaniums.

Features and Benefits
• Formulated to cling to the tool providing excellent cutting performance
• Soft paste, easy application by brush
• Low melting point and doubles tool life

Typical Applications
• Reaming
• Tapping
• Drilling

Approvals
• Rolls Royce approved - Spec CSS 137

See full description
Specifications for RTD Metal Cutting Compound 5KG
  • Container Type
    Tin
  • Features
    Reduces Production Costs
    Allows Increases Removal Rates
    Extends Tool Life
    Improves Surface Finish
  • MFR Part No.
    53026
  • Applications
    Drilling
    Tapping
    Reaming
  • Size
    5kg
  • For Use On
    Nimonics
    Titaniums
    All Metals
  • Series
    RTD
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome