0
1

STD Tap & Drill Compound 500GM

Order Code: ZT1035726X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Sherwood® STD Tapping & Drilling Compound has a low melting point paste maintains a continual lubricant feed to the cutting edge. Hand applied. Suitable for the most severe cutting operations.

Specifications for STD Tap & Drill Compound 500GM
  • Features
    Reduces heat
    Non-drip compound
    Silicone- and CFC-free
    High anti weld features
  • MFR Part No.
    32903-001
  • For Use On
    Ceramics
    Stainless Steels
    Yellow Metals
  • Container Type
    Tin
  • Applications
    Sawing
    Tapping
    Drilling
  • Size
    500g
  • Series
    STD
  • Form
    Compound
  • Product Type
    Cutting & Tapping Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome