Baroni Xcis Water Soluble CUTTINGFLUID208L

Order Code: ZT1280940S

£1,499.99 Inc VAT (20%)


Description

A semi-synthetic, water-mix fluid for the general machining of ferrous and non-ferrous materials. It is designed for use in modern high-flow machining centres where high foaming may be a problem, particularly in soft-water areas, and has been developed to keep machines extremely clean throughout the coolant life.

Features and Benefits
• Formulated to give optimum performance in areas where water hardness levels are less than 200ppm
• Outstanding cleanliness & corrosion protection when machining cast iron
• Biostable emulsion for long sump life with no bad odours
• Easily maintained, has excellent filterability and is especially suitable for centralised systems
• Developed for use in new high pressure systems

Typical Applications
• CNC machines
• Machining centres
• Flexible manufacturing systems and all centralised systems

**Image for illustration purposes only

See full description
Specifications for Baroni Xcis Water Soluble CUTTINGFLUID208L
  • Container Type
    Barrel
  • Size
    208ltr
  • For Use On
    Ferrous and Non Ferrous Alloys
  • MFR Part No.
    2630811/052
  • Features
    Easily maintained, has excellent filterability and is especially suitable for centralised systems
    Outstanding cleanliness & corrosion protection when machining cast iron
    Formulated to give optimum performance in areas where water hardness levels are less than 200ppm
    Biostable emulsion for long sump life with no bad odours
    Developed for use in new high pressure systems
  • Applications
    Machining Centres
    CNC machines
    Flexible Manufacturing Systems and all centralised systems
  • Series
    Baroni
  • Product Type
    Synthetic Cutting Fluid
  • Form
    Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome