Baroni Xepl Water Soluble Cuttingfluid 208L

Order Code: ZT1280954S

£1,599.99 Inc VAT (20%)


Description

High performance semi-synthetic soluble cutting fluid for ferrous and aluminium.
Q8 BARONI is a range of high performance soluble metalworking grades which are developed to be free from added chlorinated paraffin.
Q8 Baroni XEPL is designed for the heavy duty machining applications on ferrous and non-ferrous metals, it being a multi material application product. Q8 Baroni XEPL is especially suited for high pressure feed and speed machining on modern CNC machinery due to its low foaming capability. It is also suited for aluminum machining including tapping applications.

See full description
Specifications for Baroni Xepl Water Soluble Cuttingfluid 208L
  • Series
    Baroni
  • Features
    Incorporates a Highly Effective Anti-corrosion Package Ensuring Protection to Machine Tools And Components
    A Multipurpose High Performance Product
  • For Use On
    Ferrous and Non Ferrous Alloys
  • MFR Part No.
    2631892/052
  • Applications
    CNC Machinery
    Heavy Duty Machining Applications
  • Container Type
    Barrel
  • Size
    208ltr
  • Form
    Fluid
  • Product Type
    Synthetic Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome