BC014 Lubisyl Cutting Fluid 5LTR

Order Code: ZT1035859X

£149.99 Inc VAT (20%)


Description

A unique ultra low viscosity cutting fluid. Developed for machining very tough metals in the aerospace and nuclear industries. Increases tools life, improves surface finishes, enables closer tolerances to be maintained and is very well suited to machining very small diameter holes. Proven over 40 years in precision engineering Lubisyl BCO14 has included amongst its customers the most famous names in engineering.

Features and Benefits
• Ultra low viscosity for greater coverage
• Increases tool lifespan for prolonged productivity
• Improves surface finishes on workpieces
• Enables closer tolerances

Typical Applications
• Machining
• Small diameter holes

Notes
• Available in aerosols, and 5 litre cans
• Lubisyl BCO14 can be applied by brush, oil can or squeezy bottle

See full description
Specifications for BC014 Lubisyl Cutting Fluid 5LTR
  • Applications
    Pressing
    Drilling
    Milling
    Tapping
  • MFR Part No.
    BC014
  • Features
    Low Viscosity
  • Size
    5ltr
  • For Use On
    Tough Metals
  • Container Type
    Bottle
  • Series
    BCO14
  • Form
    Fluid
  • Product Type
    Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome