0
1

Berlioz XVH Cutting Fluid 20LTR

Order Code: ZT1035875X

£149.99 Inc VAT (20%)


Description

A medium mineral oil content fluid which will form a high quality stable translucent micro emulsion when mixed with water. Free from added formaldehyde, chlorine and secondary amines and compliant with the TRGS 611 specification. Contains excellent lubricity additives which have a high detergency, providing a high quality surface finish to the machined pieces. Suitable for use in soft and hard water areas resulting in fluid stability and long sump life.

Designed for the heavy duty machining applications on ferrous and non-ferrous metals and especially suited for high pressure feed and speed machining on modern CNC machinery due to its low foaming capability. Also suited for aluminium machining including tapping applications.

Features and Benefits
• A multipurpose high performance product suitable for both ferrous and non-ferrous metals
• Highly effective anti-corrosion ensuring protection to machine tools and components
• Forms a highly stable micro-emulsion resulting in extended fluid life
• High detergency results in excellent tramp oil rejection, high cleanliness and operator visibility
• Excellent wetting and detergency characteristics suitable for use in soft and hard water areas
• Extreme low foaming in all water conditions minimises spillages and waste
• Improves machine efficiency and reduces 'trip out' in automatic systems
• Free from formaldehyde, added chlorine and secondary for environmental compliance

Standards
• TRGS 611 compliant

Notes
For information about health risks and maintaining fluid quality for water soluble cutting fluid see our <a>Working With Metalworking Fluids Guide.</a>

See full description
Specifications for Berlioz XVH Cutting Fluid 20LTR
  • For Use On
    Ferrous and Non Ferrous Alloys
  • Size
    20ltr
  • Container Type
    Bottle
  • Applications
    Cutting
  • Features
    A Multipurpose High Performance Product
    Incorporates a Highly Effective Anti-corrosion Package Ensuring Protection to Machine Tools And Components
  • MFR Part No.
    2631913/032
  • Series
    Berlioz XVH
  • Form
    Fluid
  • Product Type
    Soluble Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome