0
1

Breakfree TF Cutting & Tappingfluid 400ml

Order Code: ZT2592598S

£6.19 Inc VAT (20%)


Description

This aerosol is a non-chlorinated lubricant which provides excellent performance under the high pressure environments of tapping and drilling tasks. It is made from a concentrated blend of extreme pressure agents which form a protective, lubricating film on the surface. This film prevents metal to metal contact at high temperatures, making this product ideal for broaching, extruding, tapping and cutting operations.

Features and Benefits
• No chlorinated paraffins
• Eliminates heat build-up, elongating tool lifespan
• Suitable for heavy-duty usage
• Easy, precise application

Typical Applications
• Stainless steel cutting and drilling applications
• Broaching
• Chamfering
• Cutting
• Drilling
• Extruding
• Grinding
• Knurling
• Milling
• Swaging
• Tapping

See full description
Specifications for Breakfree TF Cutting & Tappingfluid 400ml
  • MFR Part No.
    A445400AM
  • Form
    Fluid
  • Series
    BreakFree TF
  • For Use On
    Titanium steel
    Nimonic steel
    Stainless Steel
  • Container Type
    Aerosol
  • Product Type
    Cutting & Tapping Fluid
  • Size
    400ml
  • Applications
    Cutting
    Grinding
    Extruding
    Tapping
    Milling
    Drilling
    Threading
  • Features
    No chlorinated paraffins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome