Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting, Tapping, and Grinding Fluids
Cimcool Centre Saver Tube 2oz
By Autosol
Order Code:
ZT5144590S
£18.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 16th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-tapping-and-grinding-fluids/cimcool-centre-saver-tube-2oz/p/ZT5144590S
Add to quotation
Schedule an order and save 5%
View all Cutting, Tapping, and Grinding Fluids
Description unavailable
Specifications
Specifications for Cimcool Centre Saver Tube 2oz
For Use On
Bearings
Grinders
Pumps
Lathes
Series
CIMCOOL CENTRE SAVER
Container Type
Tube
Size
2oz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome