0
1

CT-90 Twinspray Cutting Andtapping Fluid

Order Code: ZT1281025S

£9.29 Inc VAT (20%)


Description

This 4-in-1 versatile cutting lubricant ensures that metal working is much easier and safer. It is ideal for use in cutting, tapping, drilling and reaming applications. The lubricant contains additives that keep the work-piece at a stable temperature, preventing seizing and allowing for comfortable, easy use.

Features and Benefits
• High-performing lubricant and suitable for use on all tough metals
• Formulated with extreme pressure (EP) and additives that reduce friction
• Dissipates heat which reduces cutting time, metal scrap, downtime and swarf build-up

Typical Applications
• Agriculture
• Electrical and industrial MRO
• Fasteners and fixings
• Trade
• Metal working

See full description
Specifications for CT-90 Twinspray Cutting Andtapping Fluid
  • Applications
    Cutting
    Drilling
    Tapping
    Reaming
  • Container Type
    Aerosol
  • Size
    500ml
  • Features
    Dark amber liquid
    Insoluble in water
  • MFR Part No.
    33324-AA
  • For Use On
    Tough metals
  • Form
    Fluid
  • Product Type
    Cutting & Tapping Fluid
  • Series
    CT-90 Twinspray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome