Eco-Cool MM-BF 205LTR

Eco-Cool MM-BF 205LTR

Order Code: ZT1415521X

£1,199.99 Inc VAT (20%)


Description

This 250ltr drum of cutting fluid presents an ideal solution for various cutting requirements. Common applications encompass machining cast iron, modular steel, and aluminum alloys. As a semi-synthetic, water-miscible, multi-functional cutting fluid, it offers effective performance without the use of biocide or boron. Additionally, its low foaming and low misting properties ensure a cleaner and safer working environment when used at the recommended concentrations for specific applications.

Features and Benefits
• Greatly reduces wheel wear and grinding burns
• Low foaming and low misting
• Optimum Cooling, wetting and flushing
• Clear colour
• Retains tool cleanliness during use

Typical Applications
• Drilling
• Turning
• Grinding
• Milling
• Machining

See full description
Specifications for Eco-Cool MM-BF 205LTR
  • MFR Part No.
    601384639
  • Features
    Ecocool mm bf is free of secondary alkanolamines/amides
    Good filterability
    High pressure absorbing capacity
    Low drag out
    Low Foaming
    Low misting
    Universally applicable for machining and grinding
  • Applications
    Drilling
    Grinding
    Machining
    Milling
    Turning
  • Container Type
    Barrel
  • For Use On
    Alloyed Steel
    Aluminium Grades
    Cast Iron
    Modular Iron
  • Form
    Fluid
  • Series
    Ecocool MM-BF
  • Product Type
    Synthetic Cutting Fluid
  • Size
    205L