FINE CUT Liquid Shine Turquoise 500ml FLELP110C

Order Code: ZT1281561P

£16.99 Inc VAT (20%)


Description

Flexipads FINE CUT Liquid Shine quickly and easily removes marks from P2000 sanding papers and moderate oxidation to create a high gloss finish. It is free of silicone, wax and glaze and removes problems rather than hides them. FINE CUT Liquid Shine is designed for Ceramic and scratch-resistant Clearcoat and is excellent for the final finish on Gelcoat. It should be used on fresh or fully cured paints. Suitable for use with foam and wool pads and works at low speed. It does not require water and will not mark plastics. FINE CUT Liquid Shine is free of silicone for better health and safety and is biodegradable. Size 500ml.

See full description
Specifications for FINE CUT Liquid Shine Turquoise 500ml FLELP110C
  • MFR Part No.
    LP110C 1=1 BOTTLE SINGLE
  • Size
    500ml
  • Type
    Fine Cut
  • Colour
    Turquoise

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome