Metal Working Fluid - 350 ml - T510

Order Code: ZT3114050S

£21.99 Inc VAT (20%)


Description

TYGRIS Metal Working Fluid is an organic oil which has been reinforced with the most effective Extreme Pressure additives to give high film strength and anti-weld properties which are essential to counter the pressure developed during metal working. It can be used with hard metals to reduce heat and improve the dimensional stability of the surface finish. Designed for forming, cutting, tapping, drilling, reaming, drawing, pressing and extruding.
Benefits: Effective on stainless steel, titanium and and soft materials such as copper and aluminium; Extreme Pressure additives; Extends tool life; Fortified with molybdenum for reduced wear; Improves surface finish; Greater dimensional accuracy; Non hazardous; Reduces work hardening; Reduces heat build up

See full description
Specifications for Metal Working Fluid - 350 ml - T510
  • Applications
    Pressing
    Reaming
    Cutting
    Extruding
    Drilling
    Drawing
    Tapping
  • Type
    Metal Working Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome