0
1

MSO Mineral Soluble Oil 5LTR

Order Code: ZT1220440X

£54.99 Inc VAT (20%)


Description

Molyslip Soluble Cutting Oil is a proprietary base, blended with low-gravity, solvent- refined neutral oils and is completely free from cresylic acid, phenols and cresols and the alkalinity is controlled at pH7. The product is practically odourless and is kind to the skin and includes an effective biocide.

Features and Benefits
• Excellent extreme pressure properties
• Efficient anti-wear performance helps improve cutting performance
• Maximises tool lifespan in arduous operations for reduced downtime
• Odourless and safe to use

Typical Applications
• Cutting

See full description
Specifications for MSO Mineral Soluble Oil 5LTR
  • For Use On
    Metal
  • Size
    5ltr
  • Features
    Practically odourless
  • Container Type
    Bottle
  • Applications
    Cutting
  • MFR Part No.
    M244055
  • Form
    Oil
  • Series
    MSO Mineral Soluble
  • Product Type
    Soluble Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome