Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting, Tapping, and Grinding Fluids
Simlube SP1 Cutting Liquid 500ML
By Autosol
1 Review
Order Code:
ZT1028030P
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-tapping-and-grinding-fluids/simlube-sp1-cutting-liquid-500ml/p/ZT1028030P
Add to quotation
Schedule an order and save 5%
View all Cutting, Tapping, and Grinding Fluids
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for Simlube SP1 Cutting Liquid 500ML
Applications
Cutting
For Use On
Metals
Container Type
Bottle
Size
500ml
Form
Liquid
Product Type
Cutting Fluid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome