Supercut Aerosol Spray Applied Cutting Fluid (300ml)

Order Code: ZT3378008S

£179.99each Inc VAT (20%)
£2,159.88 minimum order value

Minimum order quantity: 12.

Description

Supercut Aerosol Cutting Fluid

Formulation: A blend of renewable resourced esters in an aerosol form.

Benefits:

Provides extra penetration and ease of application.
Suited for a wide range of ferrous and non-ferrous materials.
Ideal for drilling, threading, tapping, reaming, milling, and sawing.
Reduces friction and heat, extending tool life.
Improves surface finish.
Cleans and cools the workpiece.
Biodegradable and low odor.
Applications:
Manufacturing processes
Tool rooms
Jobbing shops
Maintenance workshops
Field-based service and installation engineers
Why Choose Supercut Aerosol Cutting Fluid?

Supercut Aerosol Cutting Fluid is the perfect choice for a wide range of metalworking applications. It is formulated with a blend of renewable resourced esters that provide superior lubricity and cooling performance. Supercut is also biodegradable and low odor, making it a safe and environmentally friendly choice.

Features:

High lubricity
Excellent cooling performance
Biodegradable
Low odor
Suited for a wide range of materials
Ideal for a variety of metalworking applications

Order your bottle of Supercut Aerosol Cutting Fluid today and experience the difference!

See full description
Specifications for Supercut Aerosol Spray Applied Cutting Fluid (300ml)
  • Container Type
    Aerosol
  • Product Type
    Cutting Fluid
  • Volume
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome