Syntilo CR4 Synthetic Coolant - 208ltr

Order Code: ZT3292931S

£1,899.99 Inc VAT (20%)


Description

Synthetic coolant especially developed for tungsten carbide and ferrous alloys grinding.
Boron and formaldeyhde releasing agent free, oil rejecting synthetic coolant especially developed for grinding of tungsten carbide as well as ferrous alloys. Its formulation greatly reduces cobalt leaching while providing exceptional lubricity and long system life. Syntilo CR 4 is low foaming in recommended water conditions and forms a clear, stable solution in both soft and hard water.

Concentration range: 5-15%
Metal type: Cast Iron, Low / Med alloy steel, Other Alloys
Product type: Metal Working Fluid
Applicable to these sectors: Aerospace, Automotive Manufacture, Machinery, Other Industries.

See full description
Specifications for Syntilo CR4 Synthetic Coolant - 208ltr
  • For Use On
    Metal
  • Product Type
    Synthetic Cutting Fluid
  • Series
    Syntilo CR4
  • Size
    208L
  • Applications
    Grinding
  • MFR Part No.
    1553B9
  • Form
    Fluid
  • Container Type
    Drum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome