Tap Chlorine-Free Liquid Aerosol Lubricant - 350ml

Order Code: ZT3293654S

£12.99 Inc VAT (20%)
£13.997% off


Description

A range of premium performance lubricants designed for severe metal working operations such as drilling, reaming and tapping. They are formulated to meet the latest health, safety and environmental standards. All of the products in the range are free from mineral oil, chlorinated paraffins and other hazardous components.

MOLYSLIP® TAP Chlorine-free products possess outstanding lubrication and extreme pressure properties to provide excellent surface finish to components and to protect tooling from wear and damage. They are suitable for most drilling, reaming and tapping (spiral point, spiral flute and fluteless) operations on most metals. However it is advised that compatibility is checked prior to use as the sulphurised extreme pressure additives may interact with some metals. For situations where sulphur must be avoided it is advised that TAP AQUA is used.

- Excellent extreme pressure and anti-wear performance
- Chlorine and mineral oil free
- Maximises tool life in arduous operations
- Available in liquid, paste and aerosol form

See full description
Specifications for Tap Chlorine-Free Liquid Aerosol Lubricant - 350ml
  • Size
    400ml
  • For Use On
    Metal
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Spray
  • Container Type
    Aerosol
  • Features
    Chlorine and mineral oil free
  • MFR Part No.
    M250604
  • Series
    Tap Chlorine Free
  • Applications
    Tapping
    Reaming
    Drilling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome