0
1

Tapmatic NO.1 Gold Cutting Fluid 470ML

Order Code: ZT1035771X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

#1 Gold
Great for steel and aluminium. Excellent for low speed, high pressure applications. Minimises torque increases. Does not contain chlorinated paraffins, water, solvents or inactive fillers. Safe on all metals.

Dual Action Plus #2
Provides superior etreme pressure lubricity for tapping, drilling, reaming, threading, or finishing on all metals except aluminium. Reduces friction, eliminates chip welding and improves tool life. Provides ultra fine finishes and precise tolerances.


TriCut®
Excellent for stainless steel and other hard to machine metals. Not recommended for aluminium. Provides smooth, accurate cutting action. Flows directly to cutting edge. Extends tool life. Improves surface finish. Allows increased removal rates. Reduces friction. Suitable for high and low speed applications. Non-corrosive to steel.

See full description
Specifications for Tapmatic NO.1 Gold Cutting Fluid 470ML
  • Applications
    Boring
    Tapping
    Sawing
    Turning
    Grinding
    Milling
    Engraving
    Drilling
  • Size
    470ml
  • Features
    Increases Tool Life
    Does Not Contain Chlorinated Paraffins
    Does Not Contain Water & Solvents
  • For Use On
    All Metals
  • Container Type
    Bottle
  • Series
    No.1
  • Product Type
    Cutting & Tapping Fluid
  • MFR Part No.
    M40320
  • Form
    Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome