ULacut Evo 250 Cutting FLUID20L

Order Code: ZT1035847X

£499.99 Inc VAT (20%)


Description

Formulated for light/medium cutting operations.
Exceptional cutting performance.
No biocides.
No skin sensitisers.
Metal deactivators and passivators.
High quality general purpose water mix cutting fluid.
Suitable for ferrous and non-ferrous metals.
Very economical dilutions, up to 40:1.

See full description
Specifications for ULacut Evo 250 Cutting FLUID20L
  • MFR Part No.
    51363
  • For Use On
    Ferrous and Non Ferrous Metals
  • Features
    Metal Deactivators and Passivators
    High Quality General Purpose Water Mix Cutting Fluid
    No Biocides
    Very Economical Dilutions
    Formulated for Light/medium Cutting Operations
    Exceptional Cutting Performance
    Up to 40:1
    Suitable for Ferrous and Non Ferrous Metals
    No Skin Sensitisers
  • Applications
    Cutting
  • Container Type
    Bottle
  • Series
    Ultracut
  • Size
    20ltr
  • Form
    Fluid
  • Product Type
    Soluble Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome