Variocut G 600 HC Neat Cutting Oil - 208LTR

Order Code: ZT1203627X

£1,399.99 Inc VAT (20%)


Description

High performance neat cutting oil.

A chlorine and heavy-metal free neat cutting oil based on the latest generation of Extreme High Viscosity Index (EHVI) hydrocracked base oils.

Application
Variocut G 600 HC is designed for high speed, creep feed grinding, especially gear grinding of ferrous and yellow metals with CBN and carborundum wheels.

Advantages
• Low oil mist and foam characteristics, even at high pressures and flow rates, lead to a reduction in oil
consumption and increased production rates
• Superior additive technology leads to extremely high cutting and grinding efficiencies, increased tool life,
improved surface finish and lower overall operating costs
• Low viscosity and excellent wetting characteristics reduce drag out and result in lower product usage
• Good filtering characteristics and high oxidation stability increase product lifetime
• Multi-metal machining using our superior additive technology provides opportunity for product consolidation
• Our chlorine and heavy-metal free formulation improves the environmental profile and reduces disposal costs
• Low odour, light colour and low mist qualities result in high operator acceptability

See full description
Specifications for Variocut G 600 HC Neat Cutting Oil - 208LTR
  • Applications
    Milling
    Grinding
    Turning
  • Features
    Our chlorine and heavy-metal free formulation improves the environmental profile and reduces disposal costs
    Superior additive technology leads to extremely high cutting and grinding efficiencies, increased tool life, improved surface finish and lower overall operating costs
    Low odour, light colour and low mist qualities result in high operator acceptability
    Good filtering characteristics and high oxidation stability increase product lifetime
    Low viscosity and excellent wetting characteristics reduce drag out and result in lower product usage
    Multi-metal machining using our superior additive technology provides opportunity for product consolidation
    Low oil mist and foam characteristics, even at high pressures and flow rates, lead to a reduction in oil consumption and increased production rates
  • Size
    208ltr
  • Container Type
    Barrel
  • MFR Part No.
    155B68
  • For Use On
    High Speed, Creep Feed Grinding
    Gear Grinding of Ferrous and YellowMetals with CBN and Carborundum Wheels
  • Product Type
    Neat Cutting Oil
  • Form
    Oil
  • Series
    Variocut G 600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome