10-23 ST ST 300mm Straightoke - 1200N - FLOSXV10300

Order Code: ZT5420292S

£309.99 Inc VAT (20%)
£319.993% off


Description

M8x1.25 Metric Male, Gas Spring with Vari-Lift Valve, 10 to 23 Stainless Steel Range, Rod Diameter 10mm, Cylinder 300mm, Extended Length 645mm, 316L Stainless Steel Piston Rod and Tube, Nylon and Stainless Steel End, Camloc

Specifications for 10-23 ST ST 300mm Straightoke - 1200N - FLOSXV10300
  • Thread Size A
    M8x1.25
  • Product Type
    Pneumatics and Vacuum