DSL1C525 Reed Switch 5-240V T-Slot 3M Cable

Order Code: ZT1065217X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

T-slot Reed Switch for use with barrel cylinders made to ISO 6431, ISO 15552
and VDMA 24562
Protection: IP67 - EN60529
Cable length: 3m
Voltage: 5-240V AC/DC
Current: 100mA max
Max. power: 6VA

See full description
Specifications for DSL1C525 Reed Switch 5-240V T-Slot 3M Cable
  • MFR Part No.
    DSL1C525
  • Additional Features
    With 3M cable
  • To Suit
    ISO 6431, ISO 15552 and VDMA 24562 Barrel cylindersmm
  • Product Type
    Reed Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome