ESWA-5 M10 Angle Compensator - 191207

Order Code: ZT5381044S

£134.99 Inc VAT (20%)


Description

Angle Compensator Eswa-5 with Ball Joint, Angle of Rotation 15┬░. Angle Compensation +/-=15 Deg, Assembly Position=Any, Design Structure=Ball Joint, Correlation to Suction-Cup Holder=Size 5, Operating Pressure=-0, 95 - 4 bar, Festo

Specifications for ESWA-5 M10 Angle Compensator - 191207
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium/Brass Nickel Plated