Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Cylinder Accessories
KFKCIM32HV 32MM Vertical Rear Hinge
By Kennedy
Order Code:
ZT1065192X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 - 19
£15.29
10%
20 +
£14.44
15%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cylinder-accessories/kfkcim32hv-32mm-vertical-rear-hinge/p/ZT1065192X
Add to quotation
Schedule an order and save 5%
View all Cylinder Accessories
Description
Diameter: 32mm.
Tags:
#BulkDiscount
Specifications
Specifications for KFKCIM32HV 32MM Vertical Rear Hinge
Additional Features
Vertical
Diameter: 32mm
Product Type
Rear Hinge
MFR Part No.
KFKCIM32HV
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome