Cylindrical Roller Bearing - SL Type SL-05038E

Cylindrical Roller Bearing - SL Type SL-05038E

Order Code: ZT5670888S

£1,799.99 Inc VAT (20%)


Description

Specifications: Brand HMEC MPN SL05038E Material Steel ID - Inner Diameter 190mm OD - Outer Diameter 290mm Width 110mm Seals/Shields Unsealed Weight (kg) 25.1

Specifications for Cylindrical Roller Bearing - SL Type SL-05038E
  • Material
    Steel
  • Width
    110mm