15kw 6 Pole Cast Iron Motor 15.063TECCB3 IE3

15kw 6 Pole Cast Iron Motor 15.063TECCB3 IE3

Order Code: ZT4808832SCopy

£1,499.99each Inc VAT (20%)
£2,999.98 minimum order value

Minimum order quantity: 2.

Description

15kw, 6 pole cast iron motor, IP55 with multimount frame and PTC thermistors fitted as standard. 400/3/50

Specifications for 15kw 6 Pole Cast Iron Motor 15.063TECCB3 IE3
  • Product Type
    3 phase Cast iron IE3
  • Material
    Cast Iron
  • Number of Poles
    6
  • IP Rating
    IP55