37kw 4 Pole Cast Iron Motor 37.043TECCB35 IE3

37kw 4 Pole Cast Iron Motor 37.043TECCB35 IE3

Order Code: ZT4808885SCopy

£2,499.99each Inc VAT (20%)
£4,999.98 minimum order value

Minimum order quantity: 2.

Description

, IP55 with multimount frame and PTC thermistors fitted as standard. 400/3/5037kw, 4 pole, cast iron motor

Specifications for 37kw 4 Pole Cast Iron Motor 37.043TECCB35 IE3
  • Product Type
    3 phase Cast iron IE3
  • Material
    Cast Iron
  • IP Rating
    IP55
  • Number of Poles
    4