55kw 4 Pole Cast Iron Motor 55.043TECCB35 IE3

55kw 4 Pole Cast Iron Motor 55.043TECCB35 IE3

Order Code: ZT4808601SCopy

£3,799.99each Inc VAT (20%)
£7,599.98 minimum order value

Minimum order quantity: 2.

Description

55kw, 4 pole, cast iron motor, IP55 with multimount frame and PTC thermistors fitted as standard. 400/3/50

Specifications for 55kw 4 Pole Cast Iron Motor 55.043TECCB35 IE3
  • Product Type
    3 phase Cast iron IE3
  • Material
    Cast Iron
  • IP Rating
    IP55
  • Number of Poles
    4