Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Motors
/
DC Motors
Capacitor Motor Run Lead 2UF 28 x 55mm 450V Plastic
By EUROKRAFTpro
Order Code:
ZT5003842S
£6.99
Inc VAT (20%)
£8.29
15.5% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.57
6%
10 +
£6.15
12%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all DC Motors
Description
Europa CAPACITOR MOTOR RUN LEAD 2UF 28X55MM 450V PLASTIC Motor Capacitors 4.16.15.01.14
Tags:
#BulkDiscount
Specifications
Specifications for Capacitor Motor Run Lead 2UF 28 x 55mm 450V Plastic
Dimensions
28 x 55mm
Voltage
450V
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome